References
Osborn:9906-030.334
Rubix:387A5110
Manufacturer :9906030334
EAN:4013349307569



Product details : OSBORN 9906030334 END BRUSH KNOTTED WIRE S/S D23
Ruftuf end brushes, high-end quality, with high-performance wire developed by Osborn, for use on high-speed machines.
Strengths
High-performance wire developed by Osborn
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Applications
Rust removal, paint stripping, deburring, weld seams.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x26x74 mm |
|---|---|
| Logistic Weight | 63 g |
| Wire | steel |
| Brush diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 15.85 excl. VAT
/ Each
£ 19.02 incl. VAT
- Delivery usually within ( 5 ) days
