Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 10MM WIRE BRUSH 1224-509101
OSBORN 10MM WIRE BRUSH 1224-509101
End brush Osborn
References
osborn:
1224-509.101
rubix:
170A3364
manufacturer :
1224509101
ean:
4013349104533
Product details
Technical specifications
Product details : OSBORN 10MM WIRE BRUSH 1224-509101
Technical specifications
Attributes
Logistic Weight
63,93
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43208031 KNOTTED WIRE END BRUSH 23 X 23 X 6 MM STEEL 0.50
OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
KLINGSPOR 358339 KNOTTED END BRUSH 22 X 6 MM 0.35 STEEL BPS 600 Z
OSBORN 30MM30SWGFLATBRUSH 0008-509164
PFERD 43208026 PBG 2323/6 ST 0.35
KLINGSPOR 358347 CRIMPED END BRUSH 25 X 6 MM 0.3 STEEL BPS 600 W
KLINGSPOR 358333 KNOTTED END BRUSH 19 X 6 MM 0.35 STEEL BPS 600 Z
PFERD 43204103 CRIMPED END BRUSH 13 X 12 X 6 MM INOX 0.35
PFERD 43207005 KNOTTED WIRE END BRUSH 19 X 19 X 6 MM STEEL 0.50
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
OSBORN 9906030334 END BRUSH KNOTTED WIRE S/S D23
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
PFERD 43204104CRIMPED END BRUSH 13 X 12 X 6 MM SIC 180 0.90
PFERD 43203003 CRIMPED END BRUSH 15 X 16 X 6 MM INOX 0.35