End Brush
Wire | steel |
---|---|
Brush diameter | 23 mm |
Rod diameter | 6 mm |
Wire | steel |
---|---|
Brush diameter | 23 mm |
Rod diameter | 6 mm |
Use | use speed-adjustable tool drives to control the spread of the brush |
Wire diameter | 0.35 mm |
Max speed | 20000 rpm |
Length | 68 mm |
Usually arrives within 14 working days