PBGS 1010/6 INOX 0.20 shank-mounted wire cup brush, twist-knotted
Wire | Stainless Steel |
---|---|
Brush diameter | 10 mm |
Rod diameter | 6 mm |
Wire | Stainless Steel |
---|---|
Brush diameter | 10 mm |
Rod diameter | 6 mm |
Use | Materials that can be machined: Aluminum/Other non-ferrous metals/Refractory materials/Cobalt-based alloys/Nickel-based alloys (e.g. Inconel and Hastelloy)/Nickel or titanium-based super alloys/Hard non-ferrous metal/Bronze/Titanium/Titanium alloys/Soft titanium alloys (tensile strength 500 N/mm²)/Soft non-ferrous metal/Stainless steel (INOX) |
Wire diameter | 0.2 mm |
Max speed | 10000 rpm |
Height of padding | 25 mm |
Length | 65 mm |
Usually arrives within 14 working days