Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 22420816 HSS CUTTER F1614 6S CUT 1 1
PFERD 22420816 HSS CUTTER F1614 6S CUT 1 1
Rotary milling file Pferd Tools
References
pferd tools:
22420816
rubix:
270A7445
ean:
4007220059159
Technical specifications
Tail diameter
6
mm
Total length
54
mm
Head diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 22420816 HSS CUTTER F1614 6S CUT 1 1
Technical specifications
Attributes
Tail diameter
6
mm
Total length
54
mm
Head diameter
16
mm
Number of teeth
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.09
excl. VAT
/
Each
£
36.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER P805C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814121
ROEBUCK TZ1000-BUC20-RBK TUNGSTEN CARBIDE ROTARY BURRS IN MINI-BOX
CUTLINE 863142 CARBIDE BURR MOD C ROUNDEND STEELCUT 12,7X25-6
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
BAHCO M1227M06 TC ROTARY BURR
CUTLINE 847266 CARBIDE BURR MODEL C CYLIND BALLNOSE 12,7
CUTLINE 863195 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 3X13-3
GARRYSON TOOL BIT DEBURRING 8MM SHANK GT4700
6MM BALL NOSE CYL BURR
CUTLINE 863128 CARBIDE BURR MOD B CYLIND SINGCUT 12,7X25-6
ROEBUCK TF100192P60 CARBIDE BURR TUNGSTEN F61020-2
T1400D GARYSON BUR
CUTLINE 863221 CARBIDE BURR MOD K COUTERSINK 90DEG 6X3-6