PFERD KUD 0605/6 INOX 21112582 6MM BALL BURR 900536
Rotary milling file Pferd Tools
See technical informationReferences
Pferd Tools:KUD 0605/6 INOX
Rubix:231A6997
Manufacturer :21112582
EAN:4007220900536

Product details : PFERD KUD 0605/6 INOX 21112582 6MM BALL BURR 900536
Carb. burr HM KUD 0605 INOX 6mm 6x 5,4mm
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Total length | 0 mm |
| Head diameter | 6 mm |
| Scope of application | steel |
Show UNSPSC/ECL@SS
£ 31.64 excl. VAT
/ Each
£ 37.97 incl. VAT
- Usually arrives within 14 working days
