Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
Roll-canvas KL 361 JF
References
klingspor:
3774
rubix:
80125546
ean:
4014855014293
Technical specifications
Length
50000
mm
Width
25
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
120
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.34
excl. VAT
/
Each
£
34.01
incl. VAT
In stock: Next day delivery
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 115X50M 150G CLOTH 3951
NORTON 63642557606 RTH RL 115X25M A275 NOR P320 F03
NORTON 100MMX10M MED ROLL 63642557499
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
NORTON 77696042073 RTH RSL 115X10M F2543 NOR AOVF MA
PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
PFERD PR 1850 A 80 42811908 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P80
3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040
KLINGSPOR EMERY CLOTH 600GRIT 64825
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 800GRIT PK 2
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN