Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KL 361 JF EMERY ROLL 25 X 50M - 80 GRIT
KL 361 JF EMERY ROLL 25 X 50M - 80 GRIT
Roll-canvas KL 361 JF
References
klingspor:
3772
rubix:
45011766
ean:
4014855014439
Technical specifications
Length
50000
mm
Width
25
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KL 361 JF EMERY ROLL 25 X 50M - 80 GRIT
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
80
Material
fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.38
excl. VAT
/
Each
£
40.06
incl. VAT
In stock: Next day delivery
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KL361JF 25MM X 50MT 320GRIT ROLLS
3M 03762 SCOTCH-BRITE CLEAN AND FIN ROLL A/VERY FINE 150MM X 10M
KLINGSPOR 10034970 TBA 50 X 50000 MM GRAIN 220 PACK OF 1
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
PFERD 42810750 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P120
KLINGSPOR 64832 50 MM X 50 M600 GRIT ALI/OXIDE ROLL
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
3M 07904 SCOTCH-BRITE HAND PAD PRE-CUT CF-SR 150MMX115MM S UFN GREY
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
Klingspor Emery Cloth Roll 50mm x 280 grit
ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN
PFERD 42810850 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P120
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE