3m HAND PAD ON A ROLL P500 114MM X 25 MTR


Soft Hand Abrasive Roll 216U

References
3m:50338
rubix:80134970
manufacturer :7000084126
ean:4046719119981
brand logo
brand logo
Technical specifications
Length25 mm
Width114 mm
Grain500
See all Specifications

Product details : 3m HAND PAD ON A ROLL P500 114MM X 25 MTR


Get good flexibility and anti-loading properties with 3M™ Soft Hand Abrasive Roll 216U. Our foam backed abrasive rolls can be cut or torn in sheets and have been designed for use on paint, primers and fillers by hand.

Applications

Filler Shaping, Flattening, General Purpose Sanding, Hand Sanding, Sanding

Technical specifications


Attributes
Package weight1121 g
Length25 mm
Width114 mm
Grain500
MaterialPaper
Show UNSPSC/ECL@SS
£ 53.51 excl. VAT
/ Each
£ 64.21 incl. VAT
  • Usually arrives within 14 working days