Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
Abrasive roller Pferd Tools
References
pferd tools:
42811915
rubix:
228A7704
ean:
4007220152492
Technical specifications
Length
50
mm
Width
18
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
50
mm
Width
18
mm
Grain
150
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42821208 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P80
PFERD PR 0635 A 80 42810708 POLIROLL CARTRIDGE ROLL PR 6 X 35 P80
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
3M 65117 CLOTH BELT 777F 10 X 330MM P40 SINGLE
KLINGSPOR 3773 MedEmryRoll 25MMx50M
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
PFERD 45016208 ABRASIVE ROLL SBR 50 A 80
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03
NORTON 77696042071 ROLLS TRIMMED ROTOLO-115X10M#MFINE
NORTON 66261018308 ROLLS TRIMMED CLEAN & BLEND-127X9.144M#VFINE
NORTON 100MMX10M MED ROLL 63642557499
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T