Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
Abrasive roller Pferd Tools
References
pferd tools:
42821215
rubix:
120A0064
ean:
4007220152546
Technical specifications
Length
25
mm
Width
12
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
25
mm
Width
12
mm
Grain
150
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.60
excl. VAT
/
Each
£
3.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
KLINGSPOR 60G50MMABRROLL50M 218196
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
4226 ALU/OXIDE ROLLS 50MM X 25MT 240G KL361
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
PFERD 42810748 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P80
3M 3766 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M S UFN
PFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120
PFERD 115MMX10MABRROLLA100 622711
NORTON 63642571200 NON WOVEN ROLL 115X 10M GREEN VERY FINE A
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1500GRIT PK 2
3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40