Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
Roll-canvas KL 361 JF
References
klingspor:
3916
rubix:
242A0579
ean:
4014855061228
Technical specifications
Length
50000
mm
Width
100
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
100
mm
Grain
80
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.26
excl. VAT
/
Each
£
175.51
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
NORTON 63642557612 RTH RL 115X25M A275 NOR P600 F03
3M 7100321858 51430 CUBITRON HOOKIT SANDING ROLL 737U 70MMX12M 80+
NORTON 77696042071 ROLLS TRIMMED ROTOLO-115X10M#MFINE
PFERD 42810648 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P80
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
KLINGSPOR 3854 KL361JF ALUMINIUM OXIDE EMERY ROLL 50MM X 50M 120G
PFERD 115MMX10MABRROLLA100 622711
NORTON 66261018308 ROLLS TRIMMED CLEAN & BLEND-127X9.144M#VFINE
PFERD 42831008 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P80
NORTON 63642557608 RTH RL 115X25M A275 NOR P400 F03
KLINGSPOR KL385-115MX50M-P180 228366
KLINGSPOR ALUMINIUM OX CLOTH 3922
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03