Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
Abrasive roller Pferd Tools
References
pferd tools:
45016540
rubix:
302A0338
ean:
4007220622865
Technical specifications
Length
25000
mm
Width
115
mm
Grain
100
See all Specifications
Product details
Technical specifications
Product details : PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
Technical specifications
Attributes
Length
25000
mm
Width
115
mm
Grain
100
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.52
excl. VAT
/
Each
£
54.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
KLINGSPOR 3769 KL361 JF ROLLS
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 80G 174089
KLINGSPOR 3773 MedEmryRoll 25MMx50M
KLINGSPOR 147576 P100 SANDPAPER
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
NORTON 63642557608 ABRASIVE FOAM ROLL A275 115MM X 25M P400 PK2
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
3M 62875 UTILITY CLOTH ROLL 314D 38MMX25M P120