Shank wire wheel brush, twist knotted RBG 7006/6 ST 0.50
Brush diameter | 76 mm |
---|
Brush diameter | 76 mm |
---|---|
Wire diameter | 0.5 mm |
Speed | 30 rpm |
Width | 76 mm |
Diameter | 76 mm |
Wire | steel |
Use | deburring;cleaning;removing paint;derusting;descaling;removing oxide layers;weld dressing;work on fillet welds;root seam processing |
Usually arrives within 14 working days