Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD 45016545 ROLL FOR ABRASIVE BAND SBR-P 115 A150
PFERD 45016545 ROLL FOR ABRASIVE BAND SBR-P 115 A150
Abrasive roller Pferd Tools
References
pferd tools:
45016545
rubix:
302A0340
ean:
4007220667804
Technical specifications
Length
25000
mm
Width
115
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : PFERD 45016545 ROLL FOR ABRASIVE BAND SBR-P 115 A150
Technical specifications
Attributes
Length
25000
mm
Width
115
mm
Grain
150
Material
paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.52
excl. VAT
/
Each
£
54.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 77696042071 ROLLS TRIMMED ROTOLO-115X10M#MFINE
3M 7611 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M S UFN
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040
PFERD PR 1850 A 80 42811908 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P80
NORTON 63642557612 RTH RL 115X25M A275 NOR P600 F03
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN
PFERD 42810846 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P60
KLINGSPOR 3854 KL361JF ALUMINIUM OXIDE EMERY ROLL 50MM X 50M 120G
3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN
KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
PFERD 42810946 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P60
PFERD 42811346 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P60