Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 64832 50 MM X 50 M600 GRIT ALI/OXIDE ROLL
KLINGSPOR 64832 50 MM X 50 M600 GRIT ALI/OXIDE ROLL
Roll-canvas KL 361 JF
References
klingspor:
64832
rubix:
204A0125
ean:
4014855014743
Technical specifications
Length
50000
mm
Width
50
mm
Grain
600
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 64832 50 MM X 50 M600 GRIT ALI/OXIDE ROLL
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
600
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.86
excl. VAT
/
Each
£
65.83
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642571200 NON WOVEN ROLL 115X 10M GREEN VERY FINE A
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60
KLINGSPOR 3769 KL361 JF ROLLS
PFERD 115MMX10MABRROLLA100 622711
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
3M HOOKIT ROLL 115MM X 25MTR P120
PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2
3M 04237 PAPER ROLL 241UZ 115MMX50M P180
PFERD PR 0925 A 150 42810815 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P150
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
PFERD 42811348 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P80
KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860