• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
GUHRING 00528 004.200 DRILLS OTHER 9005280042000

GUHRING 00528 004.200 DRILLS OTHER 9005280042000


Case of HSS helicoidal drill bits Gühring

References
gühring:9005280042000
rubix:342A2957
ean:4031093156110
brand logo
brand logo

Product details
Technical specifications

Product details : GUHRING 00528 004.200 DRILLS OTHER 9005280042000


Technical specifications


Attributes
Body materialHSS
Show UNSPSC/ECL@SS
£ 56.93 excl. VAT
/ Each
£ 68.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484TITEX A1549TFP-3.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5960885DORMER A095202 JOBBER DRILL SET 202 (A002 X 51) 5967627SPARTEX 864088 SET OF 25 JOBBER DRILLS ROLL-FORGED 1-13 MMGUHRING 00671 004.000 EXTRA COATED DRILLS 9006710040000CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771TITEX A6181TFT-8.5 DRILL SOLID CARBIDE 5200226GUHRING 00571 010.000 TWIST DRILLSDORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738BOSCH 2608577350 HSS TWIST DRILL BIT POINT TEQ 18PC TOUGH BOX SETCUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 10MM X 0.5MM 19 PCE 861021ROEBUCK DRILL SET 1/16-3/8 X 1/64 INCHDORMER A095204 JOBBER DRILL SET 204 (A002 X 25) 5967689CUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories