TITEX A6181TFT-13 DRILLS SOLID CARBID 8-12 X DC 5293787
Pilot Drill
See technical informationSee documentsReferences
Walter Titex:A6181TFT-13
Rubix:276A0705
Manufacturer :5293787
EAN:4031132269054

Documents
Product details : TITEX A6181TFT-13 DRILLS SOLID CARBID 8-12 X DC 5293787
ALTIUS
Strengths
•Special diameter tolerance for XD technology
Applications
Blind Hole;Stack Drilling;Drilling (Through Hole)
Technical specifications
Attributes
| Number of elements | 1 |
|---|---|
| Range | xd pilot |
| Body material | carbide |
| Din standard | din 6535 ha |
| Coating | tft |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 150 ° |
| Tail diameter | 14 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 296.93 excl. VAT
/ Each
£ 356.32 incl. VAT
- Usually arrives within 14 working days



