References
Dewalt:DT4957-QZ
Rubix:113A7715
EAN:5035048535066

Product details : DEWALT COBALT DRILL BIT SET DT4957-QZ
Strengths
•Suitable for portable or stationary drilling of high alloy content steels and metals with a tensile strength up to 1100N/mm²
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
Technical specifications
Attributes
| Number of elements | 29 |
|---|---|
| Increment | 0.5 mm |
| Cutting material | hss-co |
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
- In stock: Next day delivery