Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 EL 14 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE 42 EL 14 HEXAGON SOCKET KEY EXTRA LONG MM
Pin face wrench angled 42 EL
References
gedore:
42 EL 14
rubix:
399A5597
manufacturer :
6351970
ean:
4010886635193
Technical specifications
Imprint
Hex / Allen
Imprint size
14 mm
Length
294
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 EL 14 HEXAGON SOCKET KEY EXTRA LONG MM
Hexagon Allen key, extra long 14 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, zinc-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
14 mm
Length
294
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.53
excl. VAT
/
Each
£
25.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83H.7
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
BAHCO 2047PR-1-2 SCREWDR OFFSET 2047 PH 1-2
WERA 022708 3950PKL HEX KEY 8.0/195 LONG BALLEND STAINLESS
FACOM 82H.13 SHORT METRIC KEYS 13MM
FACOM 84TCD.6 T SPINNER KEY 6
FACOM HEXAGONAL KEY 83H.3/32
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 19MM
GEDORE 14MM ALLEN KEY 42 14
FACOM HEXAGONAL KEY 83H.11
ROEBUCK HEX WRENCH LONG ARM 5/32 INCH
WERA 022050 950PKL HEX KEY 1.5/90 LONG BALLEND CHROME PLATED
FACOM 84TZA.3 METRIC T-HANDLED HEXAGON KEY / WRENCH 3MM
FACOM 84TZ.5SLS T-HANDLE METRIC HEX KEY 5MM - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 82H.7