Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3646/6 FINE GROUNDED DRIFT PUNCH SET 6PCS
BAHCO 3646/6 FINE GROUNDED DRIFT PUNCH SET 6PCS
Drift Punch
References
bahco:
3646/6
rubix:
254A4397
ean:
7314151074999
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3646/6 FINE GROUNDED DRIFT PUNCH SET 6PCS
Strengths
•Pin finely ground and polished
Safety impact head
High-performance alloy steel, plastic covered
Available in wooden stand
With hand protection
Technical specifications
Attributes
Logistic Weight
670
g
Weight
730
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.22
excl. VAT
/
Each
£
121.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 4MM CENTRE PUNCH 256.4
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 3.0MM
GEDORE 135-12 SETTING PUNCH
ROEBUCK 2048/RBK WAD PUNCH 48MM
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
GEDORE 119-6 PIN PUNCH 6 MM
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
GEDORE 4MM TAPER PUNCH 99-10-4
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 2.5MM
FACOM 257A AUTOMATIC CENTRE PUNCH
STANLEY CENTRE PUNCH CENTER 3,2MM
STAHLWILLE 70070006 PARALLEL PIN PUNCH