References
Gedore:115
Rubix:4528386
Manufacturer :8756780
EAN:4010883875677

Product details : GEDORE 115 COMBINATION SPANNER SET 6MM - 32MM
Pin punch set 8 pieces In metal case with lid With movable guide sleeve, no. 114-59 with fix guide sleeve Driving point made from material 115CrV3, hardened 55 - 59 HRC Shank knurled, fine grinded and polished
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Number of elements | 8 |
Show UNSPSC/ECL@SS
£ 52.12 excl. VAT
/ Each
£ 62.54 incl. VAT
- Delivery usually within ( 8 ) days
