Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
GEDORE 135-12 SETTING PUNCH
GEDORE 135-12 SETTING PUNCH
Mounting thorn drift 135
References
gedore:
135-12
rubix:
399A5363
manufacturer :
8783080
ean:
4010883878302
Technical specifications
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 135-12 SETTING PUNCH
Setting punch 280x27x12 mm Chrome-vanadium steel 59CrV4 Hardened and tempered along the full length Special sizes available on request
Technical specifications
Attributes
Logistic Weight
890
g
Diameter
12
mm
Length
280
mm
Handle
Chrome Vanadium steel.
Weight
890
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.82
excl. VAT
/
Each
£
54.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BELT PUNCH 9MM
STAHLWILLE 70090002 109/2 14-PIN PUNCH 1.4MM TIP
FACOM DRIFT PIN PUNCH 2MM 246.2
FACOM NAIL SET 247.8
BRITOOL EXPERT AUTO CENTER PUNCH 7MM E150504
FACOM NAIL SET 247.G8
BRIT EXP DRIFT PUNCH 8MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
FACOM NAIL SET 247.4
GEDORE 570014 ARC PUNCH
ROEBUCK PIN PUNCH 100 X 3.5MM
ROEBUCK 2048/RBK WAD PUNCH 48MM
BRITOOL EXPERT CENTER PUNCH 4MM E150502
FACOM 247.G4SLS SHEATHED PIN PUNCH 4MM - SAFETY LOCK SYSTEM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 3.0MM