Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM STILLSON WRENCH 131A.24
FACOM STILLSON WRENCH 131A.24
131A - Wrenches - Steel Stillson models
References
facom:
131A.24
rubix:
1231427
ean:
3148516740649
Technical specifications
Opening
76
mm
Length
600
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM STILLSON WRENCH 131A.24
131A - Wrenches - Steel Stillson models
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
Technical specifications
Attributes
Logistic Weight
2978
g
Packaged dimensions (D x W x H)
550
x
110
x
54
mm
Package weight
3028
g
Opening
76
mm
Length
600
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.43
excl. VAT
/
Each
£
121.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 250MM STILLSON WRENCH 131A.10
FACOM STILLSON PIPE WRENCH 131A.14
BAHCO 1410 ERGO 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12-1/2IN
ROEBUCK PIPE WRENCH 90, SIZE 4IN
GEDORE 175 1.1/2 PIPE WRENCH
FACOM 24IN PIPE WRENCH 134A.24
FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
FACOM 120A.2' 45 SWED PAT WREN 120A.2
GEDORE RED R27160011 12 INCH PIPE WRENCH
FACOM 131A.24SLS STILLSON PIPE WRENCH 24IN - SAFETY LOCK SYSTEM
BAHCO 380-10 ALU PIPE WRENCH 10IN
BAHCO 380-24 ALU PIPE WRENCH 24IN
RIDGID 10 STILSON 31010
IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH
BAHCO 147 5IN SWEDISH MODEL 90DEG PIPE WRENCH 41.7IN