ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 350MM


One-Handed Pipe Wrench

References
rothenberger:70353
rubix:2574227
ean:4004625703533
brand logo
brand logo
Technical specifications
Opening49 mm
Length350 mm
See all Specifications

Product details : ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 350MM


The one-handed pipe wrench STILLSON can be used for screwing, loosening and securing pipes in many different applications. The hardened adjusting nut, which prevents unintentional adjustment and the optimized double suspension, which ensures safe self-clamping, provide perfect support during work.

Strengths

Replaceable jaws and hooks: For the easy replacement of wear parts
Forged jaws: robust and durable
The forged jaws are especially robust and therefore suited for tough conditions on the construction site. Quick setting of the pipe diameter
Hardened adjusting nut: Prevents unintentional adjustment during use
Optimized double suspension: Ensures fast and safe self-clamping

Technical specifications


Attributes
Opening49 mm
Length350 mm
Wrench size14 ''
Show UNSPSC/ECL@SS
£ 73.11 excl. VAT
/ Each
£ 87.73 incl. VAT
  • Usually arrives within 14 working days