Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
BRIT EXP PIPE WRENCH 36
BRIT EXP PIPE WRENCH 36
Pipe wrenches
References
expert:
E117825
rubix:
2014559
ean:
3258951178256
Technical specifications
Opening
4"
mm
Length
900
mm
See all Specifications
Product details
Technical specifications
Product details : BRIT EXP PIPE WRENCH 36
- Cast-iron body.
- Forged steel fixed jaw.
- High-frequency jaw treatment for high strength and perfect tube grip.
features:
EAN: 3258951178256
A max ["]: 4"
A max [mm]: 102
L ["]: 36
L [mm]: 900
Packaging: 1
Presentation: Cast Iron
[kg]: 9
Technical specifications
Attributes
Opening
4"
mm
Length
900
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.17
excl. VAT
/
Each
£
115.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIGID 18 STRAIGHT PIPE WRENCH
GEDORE RED R27160021 24 PIPE WRENCH
ROEBUCK 887697 ALUMINIUM STILLSON PIPE WRENCH 900MM
FACOM CLE SERRE TUBES 131A.36
RIDGID 18371 GRIP WRENCH FOR 20MM PIPE 1140
GEDORE RED R27160011 12 INCH PIPE WRENCH
ROEBUCK STILLSON PIPE WRENCH 200MM 8 INCH 733803
BAHCO 380-14 ALU PIPE WRENCH 14IN
FACOM 131A.24SLS STILLSON PIPE WRENCH 24IN - SAFETY LOCK SYSTEM
FOOTPRINT 7INCH 175MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
STRAP WRENCH HEAVY DUTY 30 LONG
GEDORE PIPE WRENCH 175 2
GEDORE RED R27160012 14 INCH PIPE WRENCH
IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805