References
SKF:SAL 17 ES
Rubix:103A1006
Manufacturer :22272
EAN:7316577105035


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Head diameter | 47 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAL 17 ES
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 188 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 47 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 16 |
| Dyn. Load rating | 21.2 N |
| Length | 94 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 53.36 excl. VAT
/ Each
£ 64.03 incl. VAT
- Delivery usually within ( 3 ) days