Rod end
Inner diameter | 6 mm |
---|---|
Head diameter | 20 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 46x20x6 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 6 mm |
Head diameter | 20 mm |
Bearing Clearance | cn |
Series | gakr..-pw |
Length | 46 mm |
Outer diameter | 16 mm |
Usually arrives within 14 working days