References
SKF:SIA 40 ES-2RS
Rubix:103A4780
Manufacturer :23370
EAN:7316570378856


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 94 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIA 40 ES-2RS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 40 mm |
| Head diameter | 94 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sia |
| Female thread | m 39x3 |
| Dyn. Load rating | 100 N |
| Length | 191 mm |
| Outer diameter | 94 mm |
Show UNSPSC/ECL@SS
£ 258.20 excl. VAT
/ Each
£ 309.84 incl. VAT
- Delivery usually within ( 3 ) days