Rod end
Inner diameter | 25 mm |
---|---|
Head diameter | 64 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 77x64x25 mm |
---|---|
Logistic Weight | 435 g |
Inner diameter | 25 mm |
Head diameter | 64 mm |
Bearing Clearance | CN |
Series | GK..-DO |
Outer diameter | 42 mm |
Usually arrives within 14 working days