References
SKF:SIKB 12 F
Rubix:103A3465
Manufacturer :23440
EAN:7316577003836


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Head diameter | 33 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIKB 12 F
These SKF rod ends have an injection moulded sliding layer of PTFE FRP between the housing and the inner ring. This sliding contact surface combination is maintenance-free. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 33 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sikb |
| Female thread | m 12 |
| Dyn. Load rating | 13.2 N |
| Length | 68 mm |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 39.07 excl. VAT
/ Each
£ 46.88 incl. VAT
- Delivery usually within ( 3 ) days