Plain Bearing Rod End
Inner diameter | 12 mm |
---|---|
Head diameter | 35 mm |
Bearing Clearance | CN |
Logistic Weight | 102 g |
---|---|
Inner diameter | 12 mm |
Head diameter | 35 mm |
Bearing Clearance | CN |
Series | SIL |
Material | Bearing steel |
Female thread | M 12 |
Stat. Load rating | 25.5 N |
Dyn. Load rating | 10.8 N |
Length | 69 mm |
Sealing | Open |
Outer diameter | 35 mm |
Usually arrives within 14 working days