References
INA:GIR25-DO
Rubix:102A8297
Manufacturer :0066355040000
EAN:4012802526813

Product details : INA ROD END BEARING GIR25-DO
Rod end with internal thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 126x64x25 mm |
|---|---|
| Package weight | 636 g |
| Inner diameter | 25 mm |
| Head diameter | 64 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-do |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 55.95 excl. VAT
/ Each
£ 67.14 incl. VAT
- In stock: Next day delivery
