Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL16-PB ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
INA GIKL16-PB ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
Rod end
References
ina:
GIKL16-PB
rubix:
238A4037
manufacturer :
0066308980000
ean:
4012802523393
Technical specifications
Inner diameter
16
mm
Head diameter
42
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA GIKL16-PB ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
247
g
Inner diameter
16
mm
Head diameter
42
mm
Bearing Clearance
cn
Series
gikl..-pb
Outer diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.79
excl. VAT
/
Each
£
62.15
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIL 17 ES
INA ROD END BEARING GIR8-UK
INA GIKL12-PW-A ROD END WITH INTERNAL THREAD LEFT HAND MAINTENA
INA ROD END BRG GAKR16-PB
SKF ROD END BEARING SAKAC 12 M
INA ROD END BEARING GAR60-DO-2RS
SKF ROD END BEARING SAA50ES-2RS:SKF
SIKB5F ROD END BEARING
INA ROD END BEARING GIR25-UK
INA ROD END BEARING GIR20-UK
INA GAKL10-PW-A ROD END BEARING 0066333150000
INA ROD END BEARING GAR17-UK-2RS-A
MATARA PHS-10 SPHERICAL ROD EYE M10X1.25
SKF ROD END BEARING SILKAC 8 M
INA GIHNRK40-LO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT