MILWAUKEE M18 FTR08 TRIM ROUTER 18V NAKED C/W ACCESSORIES/CASE
Trimmer Milwaukee
See technical informationSee documentsReferences
Milwaukee:M18 FTR-0X
Rubix:264A2804
Manufacturer :4933471604
EAN:4058546295035
Documents
Product details : MILWAUKEE M18 FTR08 TRIM ROUTER 18V NAKED C/W ACCESSORIES/CASE
- POWERSTATE™ brushless motor delivers the power of AC trim routers, max. 31,000 rpm for powerful, smooth cutting
- Variable speed dial allows users to adjust the speed between 10,000 and 31,000 rpm to choose the best control for the application at hand
- All day run time on a single charge of an M18™ 5.0 Ah battery (up to 115 m)
- Innovative height adjustment system incorporating a 0.4 mm micro adjustment
- Active brake stops the router bit quickly
- Included plunge base features 3 stop pins for multiple pass mortising
- Dual LED lights to illuminate the work surface
- Compatible with the dust collection shroud (DEK 26)
- Supplied with 2 x dust extraction attachments, 146 mm sub-baseplate which accepts 31.75 mm guide bushings, 6 mm and 6.35 mm collets, plunge base, 2 x side fences
- Integrates three MILWAUKEE®-exclusive technologies - the POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ intelligence hardware and software - which deliver outstanding power, run time and durability on the jobsite
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 373.86 excl. VAT
/ Each
£ 448.63 incl. VAT
- Usually arrives within 14 working days

