References
Makita:RT001GZ16
Rubix:274A3731
EAN:0088381759786
Product details : MAKITA RT001GZ16 XGT BODY ONLY ROUTER TRIMMER
Auto-Start Wireless System (AWS) - connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on. Trimmer guide, Straight Guide, Plunge Base, Offset Base & Tilt Base assembly. Soft brake - the gentle stop of the product reduces the damage to work material due to the reaction of the stop.Plunge Capacity (Trimmer) 0-40mm. Plunge Capacity (Plunge Base) 0-35mm. No Load Speed 10,000-31,000rpm. Variable speed control
Technical specifications
Attributes
| No-load speed | 31000 rpm |
|---|
Show UNSPSC/ECL@SS
£ 339.00 excl. VAT
/ Each
£ 406.80 incl. VAT
- Usually arrives within 14 working days

