Plastic hammer 224 E
Type | Mallet |
---|---|
Section | 40 mm |
Length | 320 mm |
Logistic Weight | 600 g |
---|---|
Type | Mallet |
Section | 40 mm |
Length | 320 mm |
Weight | 600 g |
Width | 104 mm |
Diameter | 40 mm |
Shape | Cylindrical |
Handle | Ash Wood |
Material | Cellulose Acetate; Plastic (Head);Ash Wood (Handle) |
Usually arrives within 14 working days