ROEBUCK HALF-ROUND SNIPE NOSE PLIER LENGTH 160MM 847017
1/2 round nose plier
See technical informationSee documentsReferences
Roebuck:847017
Rubix:209A8312
EAN:3660338076527

Documents
Product details : ROEBUCK HALF-ROUND SNIPE NOSE PLIER LENGTH 160MM 847017
Standard: ISO 5745
Fully tempered chromium vanadium steel
Polished finish
Hardness: 63HRC
For right-angle picking and bending of wires and metal parts.
Cutting capacity up to 2 mm steel.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 59 mm |
| Length | 160 mm |
| Cutting capacity | 2 mm |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 21.88 excl. VAT
/ Each
£ 26.26 incl. VAT
- In stock: Next day delivery
