References
Knipex:13 92 200
Rubix:2523705
EAN:4003773075103






Product details : KNIPEX 1392200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. In case of models with opening spring integrated in the joint, the activated locking lever keeps the cutting edges closed while other functions remain active. The intelligent latching mechanism enables you to "grip" without opening the pliers. The cutting edge remains closed and protected.. Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x85x20 mm |
|---|---|
| Logistic Weight | 280 g |
| Length | 200 mm |
| Weight | 266 g |
| Cutting capacity | 15 mm |
| Type | plier |
Show UNSPSC/ECL@SS
£ 54.71 excl. VAT
/ Each
£ 65.65 incl. VAT
- In stock: Next day delivery