FACOM 405A.15 DIAGONAL CUTTING PLIER PVC 160MM (FRANCE & GERMANY ONLY)


Compact diagonal cutter axial cut 160 mm

References
facom:405A.15
rubix:395A5306
ean:3662424076671
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length160 mm
Weight160 g
See all Specifications

Product details : FACOM 405A.15 DIAGONAL CUTTING PLIER PVC 160MM (FRANCE & GERMANY ONLY)


- Capacity:
- Hard wire 160 kg/mm²: diameter 1.6 mm
- Medium-hard wire 100 kg/mm²: diameter 1.8 mm
- Presentation: varnished, red pvc sheath.

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x20x11 mm
Logistic Weight195 g
Nose shapeDiagonal
Length160 mm
Weight160 g
Length of noses18 mm
TypeDiagonal cutters
Show UNSPSC/ECL@SS
£ 32.13 excl. VAT
/ Each
£ 38.56 incl. VAT
  • Usually arrives within 14 working days