ROEBUCK QUICK RELEASE SPEEDY WATER PUMP PLIERS 350MM


Waterpump plier box joint

References
roebuck:5073382
rubix:2521437
ean:3660338341595
brand logo
brand logo
Technical specifications
Length350 mm
Number of positions11
See all Specifications

Product details : ROEBUCK QUICK RELEASE SPEEDY WATER PUMP PLIERS 350MM


Standard: ISO 8976
Durable box-joint hinge for long-term reliability and firm grip, with laminations hardened by induction.
Automatic locking on hoses and nuts for safe, effort-free work Robust Design.
Resistant chrome vanadium steel.
Dirt resistant - ideal in an industrial environment Polished surface.

Technical specifications


Attributes
Length350 mm
Number of positions11
Type of branchesGap Hinge
Show UNSPSC/ECL@SS
£ 44.09 excl. VAT
/ Each
£ 52.91 incl. VAT
  • Sold out