Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
KNIPEX 8320010 PIPE WRENCHES 320MM
KNIPEX 8320010 PIPE WRENCHES 320MM
Tongue and groove pliers Knipex
References
knipex:
83 20 010
rubix:
388A3717
ean:
4003773014218
Technical specifications
Length
310
mm
Opening capacity
42
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 8320010 PIPE WRENCHES 320MM
Swedish pattern. 45° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Forged. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
325
x
49
x
25
mm
Length
310
mm
Opening capacity
42
mm
Weight
817
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.52
excl. VAT
/
Each
£
57.02
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CLASSIC WATER PUMP PLIERS 300MM
KNIPEX 8603400 PLIER WRENCHES 400MM
KNIPEX 8603180SB PLIER WRENCHES 180MM
BAHCO 2971G-250 SLIP JOINT PLIER
KNIPEX 8113250 SIPHON- AND CONNECTOR PLIERS 250MM
181A.18CPEPB MULTIGRIP PLIER
KNIPEX 8701250SB COBRA WATER PUMP PLIERS 250MM
KNIPEX 8702250T COBRA WATER PUMP PLIERS TT 250MM
KNIPEX 8605250SB KNIPEX PLIER WRENCHES 250MM
STAHLWILLE 65516175 65516175-175MM WATERPUMP PLIERS
ROEBUCK SO EASY MULTIGRIP PLIER NG BI-MATERIAL 250 MM 880592
KNIPEX 8801300 ALLIGATOR WATER PUMP PLIERS 300MM
GEDORE 914417 WATER PUMP PLIERS
KNIPEX 8701150SB COBRA WATER PUMP PLIERS 150MM
KNIPEX 8551180ASB SPRING HOSE CLAMP PLIERS 180MM