Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
ROEBUCK WATERPUMP GROOVE JOINT PLIERS 250MM
ROEBUCK WATERPUMP GROOVE JOINT PLIERS 250MM
Waterpump plier groove joint
References
roebuck:
5073378
rubix:
2521432
ean:
3660338341564
Technical specifications
Length
250
mm
Opening capacity
42
mm
Number of positions
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WATERPUMP GROOVE JOINT PLIERS 250MM
Standard: DIN ISO 8976
Waterpump plier groove joint Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
Length
250
mm
Opening capacity
42
mm
Number of positions
5
Type of branches
vinyl-coated dipped handles
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.33
excl. VAT
/
Each
£
18.40
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 12
KNIPEX 8310030 PIPE WRENCHES 650MM
STANLEY STHT0-74361 250MM DYNAGRIP GROOVE JOINT PLIER
KNIPEX 8603300 PLIER WRENCHES 300MM
PLIERSPUMP1080475RIDGID
GEDORE PIPE GRIPS 142 10 C
ROEBUCK CLASSIC WATER PUMP PLIERS 250MM
KNIPEX 8603180SB PLIER WRENCHES 180MM
KNIPEX 8802250TBK ALLIGATOR WATER PUMP PLIERS TT 250MM
KNIPEX 8700100 HIGHTECH WATER PUMP PLIERS COBRA XS 100MM
KNIPEX 8701300 COBRA WATER PUMP PLIERS 300MM
KNIPEX 8605180T PLIERS WRENCH CHROME PLATED 180 MM 180MM
BRITOOL EXPERT STD MULTIGRIP PLIERS 240MM PVC GRIP E184690
KNIPEX 8603250SB PLIERS WRENCH 250MM
IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 10