References
Mitutoyo:103-160
Rubix:80184746
EAN:4946368004228



Technical specifications
| Measuring range, minimum | 575 mm |
|---|---|
| Measuring range, maximum | 600 mm |
Product details : MITUTOYO 103-160 OUTSIDE MICROMETER ECONOMY DESIGN
Technical specifications
Attributes
| Measuring range, minimum | 575 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Spindle diameter | 6.35 mm |
| Resolution | 0.01 |
Show UNSPSC/ECL@SS
£ 599.95 excl. VAT
/ Each
£ 719.94 incl. VAT
- Usually arrives within 14 working days