Digital Blade Micrometer
Measuring range, minimum | 25.4 mm |
---|---|
Measuring range, maximum | 50.8 mm |
Measuring range, minimum | 25.4 mm |
---|---|
Measuring range, maximum | 50.8 mm |
Class IP | IP54 |
Data output | Yes |
Spindle diameter | 6.35 mm |
Graduation | 0.001 mm |
Usually arrives within 14 working days