MITUTOYO 342-351-30 DIGITAL POINT MICROMETER IP65

Digital Point Micrometer

See technical informationSee documents

References

Mitutoyo:342-351-30
Rubix:204A3729
EAN:4946368689043
brand logo

Technical specifications

Measuring range, minimum0 mm
Measuring range, maximum25.4 mm
See all Specifications

Documents

Product details : MITUTOYO 342-351-30 DIGITAL POINT MICROMETER IP65


Strengths

•Its pointed anvil and spindle has a choice of included angle,
Ending in small-radius contact points
You can use it to measure grooves, steps and similar

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25.4 mm
Spindle diameter6.35 mm
Graduation0.01 mm
£ 497.52 excl. VAT
/ Each
£ 597.02 incl. VAT
  • Usually arrives within 14 working days