Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED RING SPANNER 14 X 15MM
ROEBUCK DOUBLE ENDED RING SPANNER 14 X 15MM
Double ended offset ring spanner - metric
References
roebuck:
4972175
rubix:
248244
Technical specifications
Opening
14x15
Length
245
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED RING SPANNER 14 X 15MM
Forged, chromium vanadium.
Handle satin finish, polished jaw and chrome plating throughout the tool.
Technical specifications
Attributes
Opening
14x15
Length
245
mm
Finishing
satin
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.10
excl. VAT
/
Each
£
9.72
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FACOM 60MM SLOGGING WRENCH 51BS.60
BAHCO 1RM-18 RATCHET COMBI SPANNER
STAHLWILLE 40031113 11 X 13MM DOE SPANNER
STAHLWILLE 42010105 8.105-105MM STRIKING RING SPANNERS
FACOM 65.6X7 RATCHET RING WRENCH 12P 6X7
FACOM COMBINATION WRENCH 440.5/16SR
ROTHENBERGER WIDE JAW WRENCH 8IN 70460
FACOM 467.16SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 16MM
ROEBUCK 880480 OFF-SET COMBINATION WRENCH 17MM
FACOM 55A.8X9 55A OFFSET RING SPANNER METRIC 8 X 9MM
BRITOOL EXPERT FLARE NUT WRENCH 11X13MM
BRITOOL EXPERT FLEX RATCHET WRENCH 9MM
FACOM METRIC 4-IN-1 RATCHET RING SPANNER 16,17,18 & 19MM E110945
GEDORE 15MM BOX SPANNER 26 R 14X15
FACOM RING WRENCH 55.12AVSE