Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 38MM HEAVY DUTY RING SPANNERS
STAHLWILLE 38MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020038
rubix:
2536108
ean:
4018754023479
Technical specifications
Opening
56
Length
740
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 38MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
56
x
253
mm
Logistic Weight
810
g
Opening
56
Length
740
mm
Weight
810
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.32
excl. VAT
/
Each
£
97.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 440.21 COMBINATION WRENCH 21MM
STAHLWILLE 41042730 27 X 30 DE OFFSET RING SPANNER
GEDORE 7 UR 18 RATCHET COMBINATION SPANNER REVERSIBLE 18MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 14 X 15MM
ROEBUCK 03020 1000V INSULATED ADJUSTABLE SPANNER 15IN
STAHLWILLE 42040065 OPEN END FLOGGNG SPANNER 65MM
ROEBUCK FLAT RING SLOGGING SPANNER 55MM
ROEBUCK OPEN END WRENCH OPENING 20X22MM 865247
"KNIPEX 98001/2"" OPEN JAW WRENCHES"
FACOM 440.25 COMBINATION WRENCH 25MM
FACOM COMBINATION WRENCH 41.11
STAHLWILLE 40487272 2 AF COMBI SPANNER 13S
STAHLWILLE 01490024 1/4 INCH DRIVE X 3/8 AF CROW RING
FACOM COMBINATION W 40.50LA
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 11MM