Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 22 22MM HEX X 23MM HEX X 127MM LONG BOX SPANNER
MELFORM MEL TM 22 22MM HEX X 23MM HEX X 127MM LONG BOX SPANNER
Fixed and variable opening wrench Melco
References
melco:
TM22
rubix:
046699
Technical specifications
Opening
22
Product details
Technical specifications
Product details : MELFORM MEL TM 22 22MM HEX X 23MM HEX X 127MM LONG BOX SPANNER
Technical specifications
Attributes
Opening
22
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.02
excl. VAT
/
Each
£
9.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7112-10 OPEN END FITTING 7688630
GEDORE 32X36BOXSPANNER 626-32X36
STAHLWILLE 02190021 3/8 INCH DRIVE X 21MM CROW RING SPANNER
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
WERA 020262 6002 JOKER DOUBLE OPEN-ENDED WRENCH 24 X 27MM
STAHLWILLE COMBINATION SPANNER 5.5MM
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
STAHLWILLE 02500068 3/8 INCH DRIVE X 1.3/4 AF CROW-FOOT
FACOM SOCKET WRENCH 75.19
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 7MM
STAHLWILLE 02190025 3/8 INCH DRIVE X 25MM CROW RING SPANNER
FACOM 5/8 AF SHORT COMBI 39.5/8
GEDORE 2 27X29 27X29MM RING SPANNER 6018880
GEDORE 1 B 33 1B COMBINATION SPANNER 33MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 30MM 865278