OSBORN 0002608153 CUP BRUSH KNOTTED WIRE STEEL D80


Cup brushes, knotted wire

References
osborn:0002-608.153
rubix:387A5088
manufacturer :0002608153
ean:4013349620293
brand logo
brand logo
Technical specifications
Wiresteel
Brush diameter80 mm
See all Specifications

Product details : OSBORN 0002608153 CUP BRUSH KNOTTED WIRE STEEL D80


Knotted cup brush, industrial quality, for use on angle grinders.

Strengths

Long life, low set-up costs / short set-up times
Impressive cleaning effect
Solution of choice for cleaning large surfaces
Additional stabilisation of the trimming by the support ring
Support ring is easy to remove. Afterwards the left trim length is useable
TÜV-Süd certified (safety tested, production monitored)

Applications

Rust removal, paint stripping, removing slag, silicate residuals and blue discolouring.

Technical specifications


Attributes
Logistics dimensions (L x W x H)88x97x119 mm
Logistic Weight684 g
Wiresteel
Brush diameter80 mm
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ Each
£ 34.20 incl. VAT
  • Usually arrives within 14 working days